28 in. x 36 in. Steel Condensate Drain Pan
28 in. x 36 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 28" x 36"
- Steel
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26 ga
- Height:
- 36 in
- Length:
- 36 in
- Material:
- Steel
- Width:
- 28 in