4 in. x 3 in. 30 ga Galvanized Flue Duct Reducer
4 in. x 3 in. 30 ga Galvanized Flue Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 3 in
- Duct Size:
- 4 in x 3 in
- Gauge (metal):
- 30 ga
- Height:
- 2 in
- Length:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 4 in
- With Crimp:
- Yes