4 x 10 x 10 in. 26 ga Duct Plenum
4 x 10 x 10 in. 26 ga Duct Plenum
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Square
- Width:
- 10 in