6 in. x 5 in. 30 ga Galvanized Flue Duct Reducer
6 in. x 5 in. 30 ga Galvanized Flue Duct Reducer
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 5 in
- Duct Size:
- 6 in x 5 in
- Gauge (metal):
- 30 ga
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 6 in
- With Crimp:
- Yes