6 in. 26 ga. Dryer Vent
6 in. 26 ga. Dryer Vent
Product Details
Product Details
- Stucco Stop; Standard is 1” Also available in 7/8”, 1 3/8” and 1 ½”
- Item comes with Damper Always placed on the inside
- Standard Tube length is 10”; Change can be made upon request
Documents
Specifications
- Brand Model Compatibility:
- ADP
- Color Finish Name:
- Silver
- Diameter:
- 6
- Gauge (metal):
- 26
- Length:
- 10
- Material:
- Metal
- Type:
- A5592060226