This product requires certification to purchase.

6 in. Wall Vent

Air Duct Products

6 in. Wall Vent

  • Fast #
  • Part #A55960626
  • Item #1717461
  • Manufacturer Part #5596.06-26
3.4 out of 5 Customer Rating
Brand image
Air Duct Products

6 in. Wall Vent

  • Fast #
  • Part #A55960626
  • Item #1717461
  • Manufacturer Part #5596.06-26
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
9-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
9-1/4 in