14 x 6 x 10 in. Straight Boot Galvanized Steel 30 ga
14 x 6 x 10 in. Straight Boot Galvanized Steel 30 ga
Product Details
Product Details
- Galvanized Steel
Specifications
- Diameter:
- 10
- Gauge (metal):
- 30
- Length:
- 14
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6