60X120 18 Gauge Flat STK Sheet Metal
60X120 18 Gauge Flat STK Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 120 in
- Material:
- Metal
- Size:
- 60 in x 120 in
- Width:
- 60 in