7 in. 30 ga 90 Degree Duct Elbow

You last purchased this on
 
Air Duct Products

7 in. 30 ga 90 Degree Duct Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air Duct Products

7 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A52270730
  • Item #1123708
  • Manufacturer Part #5227.07-30
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Elbow Type:
Adjustable
Duct Size:
7 in
Elbow Degree:
90 DD
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round