This product requires certification to purchase.

7 in. Wall Vent

Air Duct Products

7 in. Wall Vent

  • Fast #
  • Part #SHMWCSW
  • Item #4106805
  • Manufacturer Part #5595.07
3.1 out of 5 Customer Rating
Brand image
Air Duct Products

7 in. Wall Vent

  • Fast #
  • Part #SHMWCSW
  • Item #4106805
  • Manufacturer Part #5595.07
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ADP
Color Finish Name:
Silver, Grey
Diameter:
7 in
Height:
14 in
Length:
6 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8 in