This product requires certification to purchase.

8 in. 30 ga 90 Degree Duct Elbow

Air Duct Products

8 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A52270830
  • Item #1123529
  • Manufacturer Part #5227.08-30
5 out of 5 Customer Rating
Brand image
Air Duct Products

8 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A52270830
  • Item #1123529
  • Manufacturer Part #5227.08-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Elbow Type:
Adjustable
Duct Size:
8 in
Elbow Degree:
90°
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round