This product requires certification to purchase.

8 in. x 6 in. 30 ga Galvanized Flue Duct Reducer

Air Duct Products

8 in. x 6 in. 30 ga Galvanized Flue Duct Reducer

  • Fast #
  • Part #A5248080630
  • Item #1666591
  • Manufacturer Part #5248.0806-30
4.1 out of 5 Customer Rating
Brand image
Air Duct Products

8 in. x 6 in. 30 ga Galvanized Flue Duct Reducer

  • Fast #
  • Part #A5248080630
  • Item #1666591
  • Manufacturer Part #5248.0806-30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Duct Size:
8 in x 6 in
Gauge (metal):
30 ga
Height:
2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov