This product requires certification to purchase.

13 x 21 x 1 in. Air Filter MERV 8

Air Filters

13 x 21 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A13X21X1
  • Item #7919979
  • Manufacturer Part #13X21X1
3.8 out of 5 Customer Rating
Brand image
Air Filters

13 x 21 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A13X21X1
  • Item #7919979
  • Manufacturer Part #13X21X1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 8
  • Synthetic Fiber Pleated Air Filter
  • Requires Certification

Specifications

Depth:
1 in
Filter Type:
Pleated
Height:
21 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
13 in x 21 in x 1 in
Width:
13 in