This product requires certification to purchase.

14 x 20 x 1 in. Air Filter MERV 8

Air Filters

14 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A1312X20X1
  • Item #7919963
  • Manufacturer Part #13-1/2X20X1
5 out of 5 Customer Rating
Brand image
Air Filters

14 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A1312X20X1
  • Item #7919963
  • Manufacturer Part #13-1/2X20X1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Height:
20
MERV Rating:
8
Size:
14 in x 20 in x 1 in
Width:
14