15 x 24 x 1 in. Air Filter MERV 8
15 x 24 x 1 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Height:
- 24 in
- MERV Rating:
- 8
- Size:
- 15 in x 24 in x 1 in
- Width:
- 15 in