This product requires certification to purchase.

17 x 33 x 1 in. Air Filter MERV 8

Air Filters

17 x 33 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A17X33X1
  • Item #7919961
  • Manufacturer Part #17X33X1
3.9 out of 5 Customer Rating
Brand image
Air Filters

17 x 33 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #A17X33X1
  • Item #7919961
  • Manufacturer Part #17X33X1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Height:
33 in
MERV Rating:
8
Size:
17 in x 33 in x 1 in
Width:
17 in