20 x 22 x 1 in. Air Filter MERV 8
20 x 22 x 1 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Height:
- 22 in
- MERV Rating:
- 8
- Size:
- 20 in x 22 in x 1 in
- Width:
- 20 in