20 x 30 x 2 in. Air Filter MERV 8
20 x 30 x 2 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
- Synthetic Fiber Pleated Air Filter
Specifications
- Depth:
- 4 in
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 4 in
- Width:
- 20 in