14 x 30 x 2 in. Air Filter MERV 8
Astro-Pleat™ 14 x 30 x 2 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Astro-Pleat™
- Depth:
- 2 in
- Filter Type:
- Pleated
- Height:
- 30 in
- MERV Rating:
- 8
- Material:
- Paper, Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 30 in x 2 in
- Width:
- 14 in