16 x 30 x 1 in. Air Filter Paper MERV 8
Astro-Pleat™ 16 x 30 x 1 in. Air Filter Paper MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
- Synthetic Fiber Pleated Air Filter
- Disposable
Specifications
- Collection:
- Astro-Pleat™
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Paper, Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 30 in x 1 in
- Width:
- 16 in