This product requires certification to purchase.

29 x 30 x 4 in. Air Filter MERV 8

Air Filters

Astro-Pleat™ 29 x 30 x 4 in. Air Filter MERV 8

  • Fast #
  • Part #A2812X2912X4
  • Item #7919994
  • Manufacturer Part #281/2X291/2X4
3.5 out of 5 Customer Rating
Brand image
Air Filters

Astro-Pleat™ 29 x 30 x 4 in. Air Filter MERV 8

  • Fast #
  • Part #A2812X2912X4
  • Item #7919994
  • Manufacturer Part #281/2X291/2X4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Astro-Pleat™
Depth:
4 in
Height:
30 in
MERV Rating:
8
Size:
29 in x 30 in x 4 in
Width:
29 in