This product requires certification to purchase.

15 x 13-3/4 x 18 in. Straight Boot

Air Flow Products

15 x 13-3/4 x 18 in. Straight Boot

  • Fast #
  • Part #SHMSQR13341518
  • Item #8950094
  • Manufacturer Part #77F-2-000000-131518
5 out of 5 Customer Rating
Air Flow Products

15 x 13-3/4 x 18 in. Straight Boot

  • Fast #
  • Part #SHMSQR13341518
  • Item #8950094
  • Manufacturer Part #77F-2-000000-131518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • For straight transitions between round pipe or flex duct to ceiling diffusers
  • Flange provides area for register screws, plaster frame, nailing plate for ceiling joist or mounting rails
  • Requires Certification

Specifications

Diameter:
18 in
Length:
15 in
Size:
13-3/4 in x 15 in x 18 in
Width:
13-3/4 in