This product requires certification to purchase.

16 x 16 x 14 in. Square to Round Transition

Air Flow Products

16 x 16 x 14 in. Square to Round Transition

  • Fast #
  • Part #AGPGSR161614
  • Item #4606079
  • Manufacturer Part #GPGSR161614
5 out of 5 Customer Rating
Air Flow Products

16 x 16 x 14 in. Square to Round Transition

  • Fast #
  • Part #AGPGSR161614
  • Item #4606079
  • Manufacturer Part #GPGSR161614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
14 in
Duct Size:
16 in x 16 in x 14 in
Height:
14 in
Length:
16 in
Vent Duct Shape:
Square to Round
Width:
16 in