19-1/2 x 13-3/4 x 20 in. Straight Boot
19-1/2 x 13-3/4 x 20 in. Straight Boot
Product Details
Product Details
- For straight transitions between round pipe or flex duct to ceiling diffusers
- Flange provides area for register screws, plaster frame, nailing plate for ceiling joist or mounting rails
Specifications
- Diameter:
- 20
- Length:
- 19-1/2
- Size:
- 13-3/4 in x 19-1/2 in x 20 in
- Width:
- 13-3/4