This product requires certification to purchase.

19 in x 23 in x 18 in Duct Square-To-Round Coil Cab

Air Flow Products

19 in x 23 in x 18 in Duct Square-To-Round Coil Cab

  • Fast #
  • Part #A7702192318
  • Item #4809685
  • Manufacturer Part #7702192318
4.7 out of 5 Customer Rating
Air Flow Products

19 in x 23 in x 18 in Duct Square-To-Round Coil Cab

  • Fast #
  • Part #A7702192318
  • Item #4809685
  • Manufacturer Part #7702192318
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Specifications

Diameter:
18 in
Duct S-T-R Type:
Coil Cab
Duct Size:
19 in x 23 in x 18 in
Length:
23 in
Width:
19 in