This product requires certification to purchase.

20 x 13-1/4 x 14 in. Straight Boot

Air Flow Products

20 x 13-1/4 x 14 in. Straight Boot

  • Fast #
  • Part #SHMSQR13142014
  • Item #8950085
  • Manufacturer Part #77F-2-000000-132014
5 out of 5 Customer Rating
Brand image
Air Flow Products

20 x 13-1/4 x 14 in. Straight Boot

  • Fast #
  • Part #SHMSQR13142014
  • Item #8950085
  • Manufacturer Part #77F-2-000000-132014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • For straight transitions between round pipe or flex duct to ceiling diffusers
  • Flange provides area for register screws, plaster frame, nailing plate for ceiling joist or mounting rails
  • Requires Certification

Specifications

Diameter:
14 in
Length:
20 in
Size:
13-1/4 in x 20 in x 14 in
Width:
13-1/4 in