This product requires certification to purchase.

20 x 16-3/4 x 14 in. Straight Boot

Air Flow Products

20 x 16-3/4 x 14 in. Straight Boot

  • Fast #
  • Part #SHMSQR16342014
  • Item #8950082
  • Manufacturer Part #77F-2-000000-162014
5 out of 5 Customer Rating
Air Flow Products

20 x 16-3/4 x 14 in. Straight Boot

  • Fast #
  • Part #SHMSQR16342014
  • Item #8950082
  • Manufacturer Part #77F-2-000000-162014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?

Product Details

Product Description
  • For straight transitions between round pipe or flex duct to ceiling diffusers
  • Flange provides area for register screws, plaster frame, nailing plate for ceiling joist or mounting rails
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Length
20 in
Size
16-3/4 in x 20 in x 14 in
Width
16-3/4 in