This product requires certification to purchase.

6 x 12 x 8 in. Straight Boot

Air Flow Products

6 x 12 x 8 in. Straight Boot

  • Fast #
  • Part #A8351SGR600061208
  • Item #7627218
  • Manufacturer Part #835-1-SGR600-061208
4 out of 5 Customer Rating
Air Flow Products

6 x 12 x 8 in. Straight Boot

  • Fast #
  • Part #A8351SGR600061208
  • Item #7627218
  • Manufacturer Part #835-1-SGR600-061208
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Length:
6 in
R value:
R6
Vent Duct Shape:
Rectangular
Width:
12 in