6 x 6 x 5 in. Straight Boot
6 x 6 x 5 in. Straight Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 5 in
- Length:
- 6 in
- R value:
- R6
- Vent Duct Shape:
- Square to Round
- Width:
- 6 in