3/4 x 1-1/2 in. Female Threaded x Outlet Air Gap
Series 601-P 3/4 x 1-1/2 in. Female Threaded x Outlet Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.1.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Series 601-P
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, PVC
- Width:
- 2-3/4 in