24 in. 3-Blade Oscillating Wall Mount Portable Fan
24 in. 3-Blade Oscillating Wall Mount Portable Fan
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Blade, Guard, and Mounts are powder coated steel
- Quiet speed allows the fan to operate at a reduced sound level, while still delivering powerful air circulation
- Black, 10 ft, 3 conductor, SJT type cord with fused plug
- Specially designed wall mount reduces noise transfer
- 90° oscillation broadcasts air over a larger area
- Pull cord controls
- OSHA Compliant
- Meets the made in America requirements of ARRA
- Secondary support cable included
Specifications
- AMP:
- 2.2
- Automatic Shut-Off:
- No
- Blade Span:
- 24 in
- CFM:
- 7450 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 27 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Steel
- Number of Blades:
- 3
- UPC:
- 046013394958
- Volts:
- 120V
- Watts:
- 245 W
- Width:
- 24 in