This product requires certification to purchase.

100 CFM Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor in White - 2 Sones - Energy Star Rated

Air King America Inc

AKH Series 100 CFM Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor in White - 2 Sones - Energy Star Rated

  • Fast #
  • Part #AAK100H
  • Item #7729053
  • Manufacturer Part #AK100H
4 out of 5 Customer Rating
Brand image
Air King America Inc

AKH Series 100 CFM Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor in White - 2 Sones - Energy Star Rated

  • Fast #
  • Part #AAK100H
  • Item #7729053
  • Manufacturer Part #AK100H
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
CFM:
100 ft3/min
Collection:
AKH Series
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
Yes
Height:
7-7/8 in
Included:
Humidity Sensor
Installation Type:
Ceiling Mount
LED Light:
No
Length:
13-3/4 in
Lights Included:
No
Material:
Steel, Plastic
Material Type:
Polymer
Sones:
2
UPC:
083162941541
Width:
11 in