100 CFM Ceiling or Wall Mount Bathroom Exhaust Fan with Damper in White - 2.0 Sones - Energy Star Rated
Fire-Rated Series 100 CFM Ceiling or Wall Mount Bathroom Exhaust Fan with Damper in White - 2.0 Sones - Energy Star Rated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powder coated white grill matches any décor
- Durable 24 gauge galvanized steel housing provides years of worry free operation
- Thermally protected life time lubricated motor
- Easily installs using the included adjustable hanging brackets
- Three part system that includes a Housing Motor/Blade/Grill and Fire Damper
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
- 100 CFM at 2.0 sones
- For bathrooms up to 100 sq. ft.
- UL555C and UL263 classified for Wood Frame construction
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- Fire-Rated Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 7-7/8 in
- Included:
- Damper
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 12-15/16 in
- Lights Included:
- No
- Material:
- Cold Rolled Steel, Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 1177
- Sones:
- 2
- UL Listed:
- Yes
- UPC:
- 083162903778
- Volts:
- 120V
- Watts:
- 25.5 W
- Width:
- 10-5/16 in