110 CFM Ceiling or Wall Mount Bathroom Exhaust Fan with Damper in White - 2.0 Sones - Energy Star Rated
Fire-Rated Series 110 CFM Ceiling or Wall Mount Bathroom Exhaust Fan with Damper in White - 2.0 Sones - Energy Star Rated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CFM:
- 110 ft3/min
- Collection:
- Fire-Rated Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Included:
- Damper
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Lights Included:
- No
- Sones:
- 2
- UPC:
- 083162211316