This product requires certification to purchase.

12 in. Fan

Air King America Inc

12 in. Fan

  • Fast #
  • Part #A9312
  • Item #6313640
  • Manufacturer Part #9312
5 out of 5 Customer Rating
Brand image
Air King America Inc

12 in. Fan

  • Fast #
  • Part #A9312
  • Item #6313640
  • Manufacturer Part #9312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Powerful Circulation: The Air King 9312 includes a 3-speed motor with the ability to circulate air up to 1360 CFM. With a pivoting head, it can disperse airflow throughout a room in any direction of your choosing
  • Durability: The Air King 9312 is built tough. It features durable powder coated steel grilles, blades, and mounts
  • Multi-Mount Capability: With the included multi-mount brackets, the 9312 can be mounted on ceilings, walls, I-beams, and more, making these fans perfect for industrial areas where floor and table space is limited
  • Warranty: Every Air King product is warranted against defects in workmanship and materials for 1 year from the date of the purchase. During the warranty period, Air King will repair or replace any defective parts, or replace the entire product
  • Requires Certification

Specifications

AMP:
0.5, 0.6, 0.8
Blade Span:
12 in
CFM:
1360 ft3/min
Dimmable:
No
ETL Listed:
Yes
Fan Speeds:
3
Height:
15 in
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Steel
UL Listed:
No
UPC:
046013394606
Volts:
120V
Watts:
85 W
Width:
15 in