This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

Air King America Inc

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #AASLC50MB
  • Item #4108186
  • Manufacturer Part #ASLC50MB
4.5 out of 5 Customer Rating
Brand image
Air King America Inc

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #AASLC50MB
  • Item #4108186
  • Manufacturer Part #ASLC50MB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frequency: 60 Hz
  • Warranty: 1 Year
  • Requires Certification
Dimensions & Measurements
CFM
50 ft3/min
Depth
7-5/8 in
Duct Size
4 in
Height
5-7/8 in
Length
11 in
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
Material
Steel, Plastic
Material Type
Polymer
Electrical & Operational Information
AMP
1.4
RPM
1986
Sones
3
Volts
120V
Watts
169 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
083162254412