560 CFM Bathroom Exhaust Fan in Black
560 CFM Bathroom Exhaust Fan in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remote located power unit can ventilate multiple rooms
- Durable black finish
- Easily mounts to joist or stud with the included mounting bracket
- 560 CFM of ventilation power
- Maximum air temperature of 140° F
- Unit can be used with an approved fan speed controller
- 560 CFM exhaust reduces moisture to prevent mildew in light commercial bathrooms or multiple residential rooms
- Power unit is located away from the living area for quieter operation
Specifications
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 560 ft3/min
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Inline
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- UL Listed:
- No
- UPC:
- 083162912527
- Volts:
- 115V
- Watts:
- 142 W