This product requires certification to purchase.

70 CFM Ceiling Mount Decorative Bathroom Exhaust Fan with LED Light in Oil Rubbed Bronze - 4 Sones

Air King America Inc

DRLC Series 70 CFM Ceiling Mount Decorative Bathroom Exhaust Fan with LED Light in Oil Rubbed Bronze - 4 Sones

  • Fast #
  • Part #ADRLC701
  • Item #7064748
  • Manufacturer Part #DRLC701
3.3 out of 5 Customer Rating
Brand image
Air King America Inc

DRLC Series 70 CFM Ceiling Mount Decorative Bathroom Exhaust Fan with LED Light in Oil Rubbed Bronze - 4 Sones

  • Fast #
  • Part #ADRLC701
  • Item #7064748
  • Manufacturer Part #DRLC701
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Decorative oil rubbed bronze finish
  • Moonstone glass light lens disperses light throughout the room
  • Easily installs using the included adjustable hanging brackets
  • 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
  • 70 CFM at 4.0 sones
  • Life time lubrication thermally protected motor
  • For bathrooms up to 70 sq. ft.
  • Uses two 60-watt maximum bulbs
  • Frequency: 60 Hz
  • Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
1.6
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
DRLC Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Duct Size:
4 in
Energy Star Compliant:
No
Height:
5-7/8 in
Included:
LED Light
Installation Type:
Ceiling Mount
LED Light:
Yes
Length:
7-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lights Included:
Yes
Material:
Steel, Plastic
Material Type:
Polymer
RPM:
1725
Sones:
4
UL Listed:
Yes
UPC:
083162274120
Volts:
120V
Watts:
44 W
Width:
7-3/8 in