This product requires certification to purchase.

70 CFM CFM Bathroom Exhaust Fan in White

Air King America Inc

70 CFM CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQL70T
  • Item #7639128
  • Manufacturer Part #BFQL70T
3.3 out of 5 Customer Rating
Brand image
Air King America Inc

70 CFM CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQL70T
  • Item #7639128
  • Manufacturer Part #BFQL70T
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVI Certified performance
  • Snap-In Installation exhaust fans with LED light easily install using the SNAP-IN Mounting System
  • Listed for installation over a tub or shower on a GFCI circuit
  • 4? round duct collar with a plastic damper protects against backdrafts and ensure quiet operation.
  • Requires Certification
  • Green


Specifications

AMP:
15
Brand Model Compatibility:
BFQL70
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
11 in
Material:
Plastic
Material Type:
ABS
Sones:
2
UL Listed:
No
UPC:
083162903013
Volts:
120V
Width:
10-1/2 in