80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Quiet motor operates at just 0.7 sones
- Low profile white grill almost disappears into the ceiling
- For bathrooms up to 80 sq. ft.
- 80 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
- 80 CFM at 0.7 sones
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- Easily installs using the included adjustable hanging brackets
- UL listed for use above the shower
- ENERGY STAR certified for energy efficient operation
Specifications
- AMP:
- 0.3
- Application:
- Bathrooms
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 975
- Sones:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 28.1 W
- Width:
- 11 in