This product requires certification to purchase.

70 CFM CFM Bathroom Exhaust Fan in Silver

Air King America Inc

Advantage™ 70 CFM CFM Bathroom Exhaust Fan in Silver

  • Fast #
  • Part #AASLC12HSG
  • Item #7544773
  • Manufacturer Part #ASLC12HSG
4.4 out of 5 Customer Rating
Brand image
Air King America Inc

Advantage™ 70 CFM CFM Bathroom Exhaust Fan in Silver

  • Fast #
  • Part #AASLC12HSG
  • Item #7544773
  • Manufacturer Part #ASLC12HSG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Housing for use with Air King ASLC series trim kits
  • Includes housing, duct collar and mounting rails
  • Use with ASLC50MBG or ASLC70MBG trim kits to create a full unit
  • Galvanized steel housing
  • 4 in round plastic duct collar with backdraft damper
  • Performance specifications and certifications are the same as complete unit
  • Must be used with Air King ASLC trim kits
  • Sold in packs of 12
  • Requires Certification
Dimensions & Measurements
CFM
70 ft3/min
Height
5-7/8 in
Length
7-5/8 in
Width
7-3/8 in
Characteristics & Features
Brand Model Compatibility
ASLC50MBG, ASLC70MBG
Collection
Advantage™
Color Finish Category
Greys
Color Finish Name
Grey
Installation Type
Ceiling Mount
Material
Galvanized Steel
Electrical & Operational Information
AMP
15
Sones
4
Volts
24V
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
UPC
083162206015