This product requires certification to purchase.

Bathroom Exhaust Fan in White

Air King America Inc

Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAKFH1
  • Item #3813614
  • Manufacturer Part #AKFH1
5 out of 5 Customer Rating
Brand image
Air King America Inc

Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAKFH1
  • Item #3813614
  • Manufacturer Part #AKFH1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 4 – for example, 4, 8, 12, and so on.
Order in multiples of 4
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Warranty: 1 Year
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-7/8 in
Length
7-5/8 in
Width
7-3/8 in
Characteristics & Features
Brand Model Compatibility
FRAS50 Fan
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
Material
Steel
Warranty & Product Information
Energy Star Compliant
No
UL Listed
No
UPC
083162224217