110 CFM Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor in White - Fan Only - 1.1 Sones - Energy Star Rated
Deluxe Quiet AKLS6H Series 110 CFM Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor in White - Fan Only - 1.1 Sones - Energy Star Rated
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a powerful 110 CFM single speed blower, specifically designed for continuous use applications.
- Very quiet operation at only 1.1 sones makes this unit one of the quietest on the market.
- Integrated humidistat senses the humidity level of the room and turns the fan on until the humidity level is below the preset percentage.
- Effective ventilation for bathrooms up to 110 sq. ft. For other rooms up to 135 sq. ft.
- Durable 23 gauge galvanized steel housing provides years of worry free operation.
- 6" round duct connector with damper protects against backdrafts and ensures quiet operation.
- UL listed for installation over a tub or shower on a GFCI circuit.
- Energy Star certified saving you money annually on your overall energy bill.
- HVI Certified keeping up with today's expected standards for home ventilation.
Documents
Specifications
- CFM:
- 110
- Collection:
- Deluxe Quiet AKLS6H Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 8-2/5
- Included:
- Humidity Sensor
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 11
- Lights Included:
- No
- Sones:
- 1.1
- UPC:
- 083162941053
- Width:
- 13-3/4