Door Entry Chime Kit in White
Door Entry Chime Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ABS Plastic shell
- Two note chime
- Two lit square plastic white buttons
- Push Button
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/25 in
- Height:
- 7-3/25 in
- UPC:
- 083162372017
- Volts:
- 16V
- Width:
- 4-3/4 in