110 CFM Ceiling or Wall Mount Exhaust Fan in White - Fan Only - 0.3 Sones - Energy Star Rated
ECO Series 110 CFM Ceiling or Wall Mount Exhaust Fan in White - Fan Only - 0.3 Sones - Energy Star Rated
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ENERGY STAR certified exhaust fan
- Low profile grill
- Quiet motor operates at a barely audible sound level of less than 0.3 sones
- Easily installs using the included adjustable mounting brackets
- 110 CFM exhaust reduces moisture to prevent mold/mildew in larger bathrooms
- Boost speed provides up to 150 CFM of ventilation at 0.6 sones, great for use in higher static pressure installations
- For bathrooms up to 110 sq. ft., other rooms up to 135 sq. ft.
- Listed for installation over a tub or shower on a GFCI circuit
- Excellent ASHRAE 62.2 solution
- HVI certified performance
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- ECO Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 10-2/5
- Included:
- Fan Only
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 14-1/4
- Lights Included:
- No
- Material:
- Galvanized Steel
- Sones:
- 0.3
- UPC:
- 083162941954
- Width:
- 14-1/4