80 CFM Ceiling or Wall Mount Exhaust Fan in White - Fan Only - 0.3 Sones - Energy Star Rated
ECO Series 80 CFM Ceiling or Wall Mount Exhaust Fan in White - Fan Only - 0.3 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The housing will mount through drywall thickness up to 3/4", with a rough-in opening of 13" x 127/8". The housing will mount either between 16" or 24" on center joists, using the 2 supplied housing mounting brackets. The housing mounting brackets can be adapted for overhead mounting (hardware not provided). The unit is provided with an optionally installed ceiling flange to ensure proper building infiltration rates are maintained and that no air leaks occur between the fan housing and ceiling cutout.
- Balanced polymeric dual inlet blower wheel secured in place using a hex nut
- Enclosed 4 pole high efficiency, permanently split capacitor motor (PSC); life time lubrication, suitable for continuous operation. Motor bearings - ball. Rated 115/120 volts, 60 Hz.
- 6" round, zinc plated metal collar adapter. Gasketed, spring loaded aluminum backdraft damper.
- 1/2" electrical knockouts provided. Easy wiring access via either internal or external wiring compartment cover.
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80
- Collection:
- ECO Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 9-7/8
- Included:
- Fan Only
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 14-1/4
- Lights Included:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 0.3
- UPC:
- 083162941305
- Watts:
- 28.1
- Width:
- 14-1/4