22-1/2 in. 900 cfm Baffle Range Hood
LINMD Series 22-1/2 in. 900 cfm Baffle Range Hood
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 900
- Collection:
- LINMD Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 13
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel, Metal
- Sones:
- 11
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 22-1/2