30 in. 260 cfm Under Cabinet Range Hood in White
Quiet Zone 30 in. 260 cfm Under Cabinet Range Hood in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 260
- Collection:
- Quiet Zone
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 12
- Duct Size:
- 3-1/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 6
- Hood Vent Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 083162661739
- Volts:
- 120V
- Watts:
- 67
- Width:
- 30