This product requires certification to purchase.

1/4 in. Pneumatic Extruded Aluminum Actuator

Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT050DE
  • Item #4113512
  • Manufacturer Part #PT050DE
5 out of 5 Customer Rating
Brand image
Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT050DE
  • Item #4113512
  • Manufacturer Part #PT050DE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation
  • Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-25/28 in
Length
5-39/100 in
Torque (In-Lbs)
235 in-lbs
Valve Size
1/4 in
Width
3-9/100 in
Characteristics & Features
Actuator Type
Pneumatic
Collection
PT "N" Series
Material
Extruded Aluminum
Electrical & Operational Information
Maximum Temperature
80