This product requires certification to purchase.

1/4 in. Pneumatic Extruded Aluminum Actuator

Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT100S11E
  • Item #4113503
  • Manufacturer Part #PT100S11E
5 out of 5 Customer Rating
Brand image
Air Torque S.P.A.

PT "N" Series 1/4 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #APT100S11E
  • Item #4113503
  • Manufacturer Part #PT100S11E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation
  • Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
PT "N" Series
Height:
3-7/20 in
Length:
6-3/50 in
Material:
Extruded Aluminum
Maximum Temperature:
80
Torque (In-Lbs):
164 in-lbs
Valve Size:
1/4 in
Width:
3-3/5 in